Beli gas pressure regulators di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MAXITROL Gas Regulator Pressure (Pengatur Tekanan Gas)
    Mulai

    Rp1.299.900

    MAXITROL Gas Regulator Pressure (Pengatur Tekanan Gas)
    atribut:
    • UNSPSC: 41112404
    • Connection Type: NPT
    • Gas Type: Natural Gas
  2. Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    Mulai

    Rp7.799.900

    Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Series
    atribut:
    • Maximum Temperature (°C): 220
  3. SMITH EQUIPMENT Gas Regulators
    Mulai

    Rp5.399.900

    SMITH EQUIPMENT Gas Regulators
    Deskripsi:
    These regulators work to control the pressure from fuel contained in high-pressure cylinders to torches for oxy-fuel cutting, heating, and welding applications.
    atribut:
    • UNSPSC: 40142201
    • Body Material: Brass
    • Outlet Pressure (Minimum) (psig): 0 (zero)
    • Voltage (V): 110
  4. SMITH EQUIPMENT Gas Regulator (Regulator Gas)
    Mulai

    Rp5.399.900

    SMITH EQUIPMENT Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
  5. Yamato High Pressure Regulator (Regulator Gas)
    Mulai

    Rp10.999.900

    Yamato High Pressure Regulator (Regulator Gas)
    Deskripsi:
    -High pressure regulator with a stop valve.
    atribut:
    • Port Connection: W22-14 (right)
    • Fluid: Nitrogen, air
    • Outlet Connection: Rc1/4
    • Main Body Materials: Brass
  6. Rema Power Connector (Konektor Daya)
    Mulai

    Rp1.499.900

    Rema Power Connector (Konektor Daya)
    Deskripsi:
    EN 1175-1; DIN 43589, 150V. High-current connector. A connector system specifically designed for battery and charging operation in electric industrial vehicles. The connector comes with solder contacts, cable clamp, mounting screws, and a polarizing key. The polarizing key can be used in six different orientations depending on the voltage requirement. The voltage is indicated via the connector housing (24V, 36V, 48V, 72V, 80V, 96V). Current capacity options: 80A or 160A. Maximum operating voltage: 96V. Plug/socket housings mount directly to the chassis. Socket housings feature a handle for easy insertion and removal. Current capacity options: 80A or 160A. Maximum operating voltage: 150V. Plug/socket housings mount directly to the chassis. Handle on the socket housing for easy insertion and removal.
    atribut:
    • Body Orientation: Straight
    • Color: Black
    • Mounting Type: Chassis mount
    • Plug/Socket: Plug
    • Rated Current (A): 160
    • Rated Voltage (V): 150 AC
    • RoHS Directive (10 substances): correspondence
  7. Harris Gas Regulator (Regulator Gas)
    Mulai

    Rp5.699.900

    Harris Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
    • Voltage (V): 110
  8. WINA Top Track Rail (Rel Pintu Geser Atas)
    Mulai

    Rp529.900

    WINA Top Track Rail (Rel Pintu Geser Atas)
    atribut:
    • Material: Galvanis Iron
  9. Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Deskripsi:
    -Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  10. GBA Butt Weld Elbow Stainless Steel (Sambungan Siku Las)
    Mulai

    Rp51.900

    GBA Butt Weld Elbow Stainless Steel (Sambungan Siku Las)
    atribut:
    • Fitting Type: Elbow 90°
    • Mill Test Certificate: Available
    • Radius: Long Radius
  11. ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)
    Deskripsi:
    KABEL NYA ETERNA 1X1.5MM HITAM 100 METERNYA adalah sebutan untuk kabel jenis Kawat. Yang terdiri dari konduktor tembaga padat terdampar dengan kabel berisolasi PVC satu lapis berwarna, Kabel NYA terdiri dari warna Hitam, Merah, Biru, dan Kuning Hijau yang diperuntukkan sebagai Grounding atau Arde Ukuran 1x1.5mm menunjukan kabel hanya memiliki 1 isi dan tebal tembaga 1.5mm. Kabel jenis NYA hanya memiliki 1 lapisan PVC yang melindungi Tembaga tanpa tambahan lapisan lainnya.  Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  12. UNIWELD Gas Regulator (Regulator Las)
    Mulai

    Rp3.999.900

    UNIWELD Gas Regulator (Regulator Las)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • UNSPSC: 40142201
    • Body Finish: Polished
    • Body Material: Brass
    • Control Type: T-Handle
    • Inlet Connection Type: NGO
    • Inlet Pressure (Maximum) (psig): 3000
    • Mounting Type: Cylinder
    • Number of Stages: Single Stage
    • Standards: UL Listed
    • Voltage (V): 110
  13. Kennedy Regulator 25bar - Single Stage 2 Gauge Acetylene
    Mulai

    Rp2.799.900

    Kennedy Regulator 25bar - Single Stage 2 Gauge Acetylene
    Deskripsi:
    All Kennedy regulators are precision engineered for single cylinder applications and designed for every day use.Regulators and gauges conform to 2014/68/EU (PED). The two gauges enable reading of gas pressure and contents for optimum control. Date stamped to show when regulator needs replacing or refurbishing.- Regulators should be refurbished or replaced every 5 years- To Be Used in Conjunction with a Flashback Arrestor
    atribut:
    • Standards Met: 2014/68/EU (PED)
    • Gas Type: Acetylene
    • Inlet Connection (inch): 5/8 BSP-LH
    • Maximum Inlet Pressure (bar): 300
    • Outlet Connection (inch): 3/8 BSP-LH
    • Regulator Type: Single Stage
    • Maximum Outlet Pressure (bar): 1.5
  14. UNIWELD Gas Regulators
    Mulai

    Rp3.599.900

    UNIWELD Gas Regulators
    Deskripsi:
    These regulators work to control the pressure from fuel contained in high-pressure cylinders to torches for oxy-fuel cutting, heating, and welding applications.
    atribut:
    • Body Material: Brass
    • Number of Stages: Single Stage
    • Diaphragm Material: Neoprene
    • Outlet Connection Gender: Male
    • Inlet Pressure (Maximum) (psig): 3000
    • Voltage (V): 110
  15. VICTOR Welding Gas Regulator (Regulator Las)
    Mulai

    Rp5.899.900

    VICTOR Welding Gas Regulator (Regulator Las)
    Deskripsi:
    These regulators work to control the pressure from fuel contained in high-pressure cylinders to torches for oxy-fuel cutting, heating, and welding applications.
    atribut:
    • UNSPSC: 40142201
    • Body Material: Brass
    • Mounting Type: Cylinder
    • Inlet Connection Type: NGO
    • Voltage (V): 110
  16. Kennedy Regulator 300bar - Single Stage 2 Gauge Oxygen
    Mulai

    Rp2.799.900

    Kennedy Regulator 300bar - Single Stage 2 Gauge Oxygen
    Deskripsi:
    Precision engineered for single cylinder applications and designed for every day use, these two gauge regulators are ideal for ensuring you achieve the best results when welding. Selecting the correct welding regulator is crucial to the achieving optimum welding quality and control, as various metals possess different flow rates. The two gauges enable reading of gas pressure and contents for optimum control. Possesses a bottom entry design and is suited for use with top outlet cylinder valves. Each product is date stamped to show when regulator needs replacing or refurbishing, as each regulator should be refurbished or replaced every 5 years. To be used in conjunction with a flashback arrestor (sold separately).Features and Benefits- Possesses two gauges for you to easily read the pressure levels when welding- Easy to affix to your oxygen cylinder due to the bottom entry design- Manufactured with precision to ensure high quality accuracy and resultsTypical Applications- Ideal for use when controlling and regulating the flow of oxygen in a singular cylinder whilst welding- Suited for use with top outlet cylinder valvesStandards- Regulators and gauges conform to 2014/68/EU (PED)
    atribut:
    • Gas Type: Oxygen
    • Inlet Connection (inch): 5/8 BSP
    • Maximum Inlet Pressure (bar): 300
    • Outlet Connection (inch): 3/8 BSP
    • Regulator Type: Single Stage
  17. Rema Socket Battery Plug Forklift Electric (Konektor/Soket Baterai)
    Mulai

    Rp619.900

    Rema Socket Battery Plug Forklift Electric (Konektor/Soket Baterai)
    atribut:
    • Ampere (A): 80
    • Color: Black
    • Voltage (V): MAX 150 DC
  18. EMC Solenoid Valve (Normal Close) (Katup Solenoid)
    Mulai

    Rp219.900

  19. Notale Dehumidifier Suvo (Pengering Udara)
    Mulai

    Rp969.900

    Notale Dehumidifier Suvo (Pengering Udara)
    Deskripsi:
    Alat untuk menghilangkan tingkat kelembaban dari udara diruangan, sangat cocok untuk ruangan dan area yang berventilasi buruk untuk tetap menjaga ruangan Anda tetap sejuk & nyaman, sehingga sirkulasi udara tetap terjaga dengan baik.
    atribut:
    • Coverage Area (m²): <15
    • Coverage Capacity (ml/D): 300
    • Fan Speed: 2600
    • Material: ABS Plastic
    • Noise Level (dB): <33
    • Power (V): DC 9
    • Power (W): 23
    • Size (mm): 153x153x240
    • Volume (L): 1.1
Daftar Harga gas pressure regulators Terbaru October 2026
MAXITROL Gas Regulator Pressure (Pengatur Tekanan Gas)Rp1.299.900
Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 SeriesRp7.799.900
SMITH EQUIPMENT Gas RegulatorsRp5.399.900
SMITH EQUIPMENT Gas Regulator (Regulator Gas)Rp5.399.900
Yamato High Pressure Regulator (Regulator Gas)Rp10.999.900
Rema Power Connector (Konektor Daya)Rp1.499.900
Harris Gas Regulator (Regulator Gas)Rp5.699.900
WINA Top Track Rail (Rel Pintu Geser Atas)Rp529.900
Yoshitake Pressure Reducing Valve (Steam) (PRV)Rp10.999.900
GBA Butt Weld Elbow Stainless Steel (Sambungan Siku Las)Rp51.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)